| Origin | Hose to Split Flange Ftg |
| Hose I.D. | 1 1/4 in |
| Material | Steel |
| Series | Ultra-Crimp™ |
| Flange Type | Code 62 |
| Fitting Type | Elbow, 30° |
| Weight | 0.25 LB |
| EAN or UPC | 37256448645 |
| Origin | Hose to Split Flange Ftg |
| Hose I.D. | 1 1/4 in |
| Material | Steel |
| Series | Ultra-Crimp™ |
| Flange Type | Code 62 |
| Fitting Type | Elbow, 30° |
| Weight | 0.25 LB |
| EAN or UPC | 37256448645 |