Skip to content Skip to navigation menu
Continental9 9K - 15 P 417

9 9K - 15 P 417

RZ Series Natural Rubber Compound Rolling Lobe Model Air Spring
Item #116898713
Continental9 9K - 15 P 417
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Model series RZ is a Rolling Lobe assembly. A Rolling Lobe Assembly has a Crimped Top Plate with a Piston and the Bottom of the Assembly. A Rolling Lobe Comes in Either Metric or Imperial-Size Fastener Threads. With Proper Maintenance, a Rolling Lobe Assembly has a Lifetime Rating of 2.5 Million Cycles.

features

  • Highly Resistant to Dynamic Loads, Long Service Life Even Under Extreme Operating Conditions, Practically Maintenance Free Even in the Face of Dirt, Dust, Granulate or Sludge.
  • Bellow Compound-NR - Natural Rubber
Weight 12.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison