- 1 1/8" Cross Section Width
- 0.530" Cross Section Height
- 20.2" Outside Length
- Instapower Belt
description
- Delivers high performance consistently in lawn and garden drives up to 20 hp. Also ideal for other power equipment where reverse-bend idlers, misalignment, and quarter-turn drives cause ordinary belts to fail.
applications
- Lawn and garden
- Heavy-duty industrial applications
features
- Classical A, B, and C profiles
- High strength Flexten tensile members
- Fiber-loaded Wingprene® reinforced cushion stock
- Triple part number branding for easy belt replacement (Instapower, FHP, and Classical designations)
- Oil-, heat-, ozone-, and abrasion-resistant
- Static conductive
| Inch/Metric | Inch |
| Belt Cross Section Style | Outdoor Equipment Belt |
| Cross Section Width | 1 1/8 in |
| No. of Ribs | 1 |
| Cross Section Height | 0.53 in |
| Material | Neoprene, Flexten |
| Outside Length | 20.2 in |
| Weight | 0.721 LB |
| EAN or UPC | 37256035876 |

