- 3VX Cross Section
- 42.5 in Outside Length
- Cogged
- 33.82 in Cross Section Width
- 89 Ribs
| Outside Length | 42 1/2 in |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Reinforcement | Polyester |
| Belt Cross Section Style | 3VX |
| Static Conductive | Yes |
| No. of Ribs | 89 |
| Oil Resistance | Yes |
| Belt Style | Cogged |
| Color | Black |
| Weight | 21.813 LB |

