- 2L Cross Section
- 23.5 in Outside Length
- Non-Cogged
- 0.265 in Cross Section Width
- 1 Rib
| Belt Cross Section Style | 2L |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 1 |
| Outside Length | 23 1/2 in |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Oil Resistance | Yes |
| Material | Polybutadiene |
| Color | Black |
| Reinforcement | Polyester |
| Static Conductive | No |
| Weight | 0.16 LB |

