
- B Cross Section
- 169.3 in Outside Length
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
Belt Cross Section Style | B |
Color | Black |
Oil Resistance | Yes |
Inside Length | 166.3 in |
Outside Length | 169.3 in |
No. of Ribs | 1 |
Reinforcement | Aramid |
Static Conductive | Yes |
Material | Chloroprene |
Belt Style | Non-Cogged |
Temperature Range [Max] | 140 °F |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Weight | 1.2 LB |
EAN or UPC | 37256470974 |
