| Burst Pressure [Min] | 2500 psi |
| Hose OD | 7.66 in |
| Color | Black |
| Bend Radius [Min] | 48 in |
| Pressure [Max] | 250 psi |
| Hose I.D. | 6 in |
| Hose Application | Steam Handbelt |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 406 °F |
| Length | 20 ft |
| Weight | 10.971 LB |
| EAN or UPC | 37256515033 |

