Skip to content Skip to navigation menu
Continental635 5M09HAWK

635 5M09HAWK

Hawk Pd™ Belt
Item #102075039
  • 5 mm Pitch
  • 9 mm Width
  • 635 mm Pitch Length
  • 127 Teeth
  • Single Sided
Continental635 5M09HAWK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 9 mm Width
  • 635 mm Pitch Length
  • 127 Teeth
  • Single Sided

features

  • Compatibility with the Gates HTD, PowerGrip® GT® and GT®2, Dayco RPP® and RPP Plus® and TB Wood's Synchronous QD
  • Replaces Goodyear Engineered Products branded Hi-Performance Pd Plus™ 8 M and 14 M sizes
  • Neoprene compound provides greater flexibility, less flex fatigue and longer life
  • Improved tooth facing for greater abrasion resistance than HPPD Plus
  • Life expectancy that's at least 50% greater than Goodyear Engineered Products branded Whitehawk Pd® and 100% greater than the HPPD Plus
  • Industry compatible nomenclature for easy part number identification
Belt Style Single Sided
Pitch 5 mm
Weight 0.059 LB
EAN or UPC 37256392153
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison