- 5VF Cross Section
- 125 in Outside Length
- Non-Cogged
- 27.9 in Cross Section Width
- 45 Ribs
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Outside Length | 125 in |
| Material | Polybutadiene |
| No. of Ribs | 45 |
| Reinforcement | Aramid |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | 5VF |
| Color | Black |
| Weight | 78.097 LB |

