- 5VF Cross Section
- 212 in Outside Length
- Non-Cogged
- 22.32 in Cross Section Width
- 36 Ribs
| Outside Length | 212 in |
| Static Conductive | Yes |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | 5VF |
| Material | Polybutadiene |
| No. of Ribs | 36 |
| Reinforcement | Aramid |
| Inch/Metric | Inch |
| Color | Black |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Weight | 105.696 LB |

