- 5VF Cross Section
- 132 in Outside Length
- Non-Cogged
- 22.32 in Cross Section Width
- 36 Ribs
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Belt Cross Section Style | 5VF |
| Inch/Metric | Inch |
| No. of Ribs | 36 |
| Temperature Range [Min] | -40 °F |
| Outside Length | 132 in |
| Static Conductive | Yes |
| Reinforcement | Aramid |
| Belt Style | Non-Cogged |
| Color | Black |
| Weight | 66.823 LB |

