- 3VX Cross Section
- 132 in Outside Length
- Cogged
- 13.68 in Cross Section Width
- 36 Ribs
| Inch/Metric | Inch |
| Belt Cross Section Style | 3VX |
| Color | Black |
| Reinforcement | Polyester |
| No. of Ribs | 36 |
| Outside Length | 132 in |
| Belt Style | Cogged |
| Material | Polybutadiene |
| Static Conductive | Yes |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Weight | 26.686 LB |

