- BX Cross Section
- Cogged
- 23.1 in Cross Section Width
- 35 Ribs
- Styrene Butadiene Material
| Material | Styrene Butadiene |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Belt Cross Section Style | BX |
| Inch/Metric | Inch |
| Belt Style | Cogged |
| Color | Black |
| Static Conductive | Yes |
| No. of Ribs | 35 |
| Temperature Range [Min] | -40 °F |
| Inside Length | 79 in |
| Weight | 35.899 LB |

