- 5V Cross Section
- 224 in Outside Length
- Non-Cogged
- 21.7 in Cross Section Width
- 35 Ribs
| Color | Black |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Outside Length | 224 in |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Belt Cross Section Style | 5V |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| No. of Ribs | 35 |
| Weight | 111.38 LB |

