- 3VX Cross Section
- 95 in Outside Length
- Cogged
- 11.78 in Cross Section Width
- 31 Ribs
| No. of Ribs | 31 |
| Outside Length | 95 in |
| Reinforcement | Polyester |
| Material | Polybutadiene |
| Belt Style | Cogged |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Belt Cross Section Style | 3VX |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Weight | 16.625 LB |

