- 3/8" Black Air & Multipurpose Hose
applications
- For use with push-on fittings at working pressures of 250 psi for industrial service. Nonconductive.
| Hose OD | 0.65 in |
| Hose I.D. | 3/8 in |
| Pounds per Foot | 0.12 lb |
| Hose Length | 500 ft |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Package Type | Reel |
| Cover Material | Carbryn® Synthetic Rubber |
| Temperature Range [Min] | -20 °F |
| Pressure [Max] | 250 psi |
| Temperature Range [Max] | 190 °F |
| Hose Reinforcement | Spiral Flexten® Yarn |
| Hose Application | Air & Multi-Purpose |
| Color | Black |
| Oil Resistance | High |
| Weight | 0.123 LB |
| EAN or UPC | 37256131165 |

