| Temperature Range [Max] | 212 °F |
| Hose Length | 200 ft |
| Bend Radius [Max] | 0 in |
| Reinforcement | Polyester Synthetic Yarn |
| Tube Material | Nitrile (NBR) |
| Temperature Range [Min] | -40 °F |
| Weight | 0.39 LB |
| EAN or UPC | 37256098147 |
| Temperature Range [Max] | 212 °F |
| Hose Length | 200 ft |
| Bend Radius [Max] | 0 in |
| Reinforcement | Polyester Synthetic Yarn |
| Tube Material | Nitrile (NBR) |
| Temperature Range [Min] | -40 °F |
| Weight | 0.39 LB |
| EAN or UPC | 37256098147 |