description
- SR1SN is made for medium-pressure hydraulic applications including mobile, machine tool and agricultural applications, using petroleum or water-based hydraulic fluids.
features
- U.S. Coast Guard Certified
- 4:1 Safety Factor
| Hose OD | 0.47 in, 11.9 mm |
| Tube Material | Nitrile (NBR) |
| Temperature Range [Min] | -40 °F |
| Hose Length | 250 ft |
| Temperature Range [Max] | 212 °F |
| Working Pressure | 3626 psi, 250 bar |
| Reinforcement | 1 Layer, Braided, Steel Wire |
| Bend Radius [Max] | 3.5 in |
| Cover Material | Polychloroprene |
| Weight | 0.144 LB |
| EAN or UPC | 37256510649 |

