| Pressure [Max] | 1233 psi |
| Hose Reinforcement | Spiral-Plied High Strength Wire |
| Cover Material | Plioflex® Rubber (Wrapped Impression) |
| Temperature Range [Max] | 180 °F |
| Bend Radius | 9 in |
| Hose Length | 50 ft |
| Color | Black |
| Pounds per Foot | 2.75 lb |
| Hose Application | Cement & Concrete |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 2 in |
| Inner Tube Material | Tufsyn® Synthetic Rubber |
| Hose OD | 3.01 in |
| Package Type | Coiled |
| Weight | 2.75 LB |
| EAN or UPC | 37256240720 |

