- C Cross Section
- Non-Cogged
- 22 in Cross Section Width
- 25 Ribs
- Styrene Butadiene Material
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Color | Black |
| Reinforcement | Polyester |
| Material | Styrene Butadiene |
| No. of Ribs | 25 |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | C |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Inside Length | 420 in |
| Weight | 225.605 LB |

