- 5VX Cross Section
- 110.5 in Outside Length
- Cogged
- 13.02 in Cross Section Width
- 21 Ribs
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | 5VX |
| Material | Polybutadiene |
| Outside Length | 110 1/2 in |
| No. of Ribs | 21 |
| Color | Black |
| Oil Resistance | Yes |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Weight | 32.55 LB |

