- 3/4" Hose ID
- 100 ft Length
- 5100 max. PSI
description
- XCP5S is made for very high-pressure hydraulic applications requiring extra abrasion resistance. This hose has excellent impulse performance and flexibility.
| Working Pressure [Max] | 5,076 psi |
| Series | Constant Pressure CP Series |
| Pressure [Max] | 5100 psi |
| Color | Black |
| Cover Material | Synthetic Rubber |
| Hose Length | 100 ft |
| Bend Radius [Max] | 4.7 in |
| Burst Pressure [Min] | 20400 psi |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 3/4 in |
| SAE Specifications | SAE 100R12 |
| Hose Reinforcement | 4 Layers Spiral Steel Wire |
| Hose OD | 1.27 in |
| Temperature Range [Max] | 250 °F |
| Inner Tube Material | Synthetic Rubber |
| Weight | 2.204 LB |
| EAN or UPC | 37256455773 |

