| Temperature Range [Max] | 158 °F |
| Pressure [Max] | 10 psi |
| Color | Clear |
| Vacuum Hg | 15 in |
| Hose I.D. | 8 in |
| Length | 20 ft |
| Burst Pressure [Min] | 40 psi |
| Hose OD | 8.66 in |
| Hose Application | Bulk & Abrasive Transfer |
| Bend Radius [Min] | 9 in |
| Weight | 2.087 LB |
| EAN or UPC | 37256565212 |

