| Hose Application | Chemical Transfer |
| Color | Tan |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Min] | 600 psi |
| Hose OD | 3.29 in |
| Hose I.D. | 2.5 in |
| Pressure [Max] | 150 psi |
| Length | 100 ft |
| Vacuum Hg | 29 in |
| Weight | 2.139 LB |
| EAN or UPC | 37256564949 |

