| Hose Application | Bulk & Abrasive Transfer |
| Length | 25 ft |
| Color | White |
| Hose I.D. | 4 in |
| Burst Pressure [Min] | 108 psi |
| Pressure [Max] | 27 psi |
| Hose OD | 4.53 in |
| Vacuum Hg | 15 in |
| Temperature Range [Max] | 158 °F |
| Bend Radius [Min] | 14 in |
| Weight | 1.043 LB |
| EAN or UPC | 37256561894 |

