| Hose I.D. | 1.5 in |
| Pressure [Max] | 150 psi |
| Hose OD | 2.38 in |
| Length | 400 ft |
| Hose Application | Bulk & Abrasive Transfer |
| Color | Black |
| Burst Pressure [Min] | 600 psi |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -25 °F |
| Weight | 1.458 LB |
| EAN or UPC | 37256495038 |

