| Color | Black |
| Burst Pressure [Min] | 600 psi |
| Vacuum Hg | 29 in |
| Bend Radius [Min] | 4 in |
| Temperature Range [Min] | -65 °F |
| Hose Application | Petroleum Transfer |
| Temperature Range [Max] | 180 °F |
| Pressure [Max] | 150 psi |
| Hose OD | 1.98 in |
| Hose I.D. | 1.5 in |
| Length | 400 ft |
| Weight | 0.979 LB |
| EAN or UPC | 37256494666 |

