- 5VF Cross Section
- 118 in Outside Length
- Non-Cogged
- 12.4 in Cross Section Width
- 20 Ribs
| Color | Black |
| Reinforcement | Aramid |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Belt Style | Non-Cogged |
| Static Conductive | Yes |
| No. of Ribs | 20 |
| Outside Length | 118 in |
| Material | Polybutadiene |
| Belt Cross Section Style | 5VF |
| Weight | 31.404 LB |

