| Pressure [Max] | 300 psi |
| Temperature Range [Max] | 190 °F |
| Oil Resistance | High |
| Hose Length | 450 ft |
| Hose OD | 1.5 in |
| Hose Application | Air & Multi-Purpose |
| Pounds per Foot | 0.55 lb |
| Temperature Range [Min] | -20 °F |
| Hose I.D. | 1 in |
| Color | Red |
| Weight | 0.609 LB |
| EAN or UPC | 372565025904 |

