- 1" Gray Furnace Door Hose
| Color | Gray |
| Hose OD | 1.422 in |
| Hose I.D. | 1 in |
| Temperature Range [Min] | -25 °F |
| Pressure [Max] | 200 psi |
| Oil Resistance | N/A |
| Temperature Range [Max] | 200 °F |
| Vacuum Hg | N/A |
| Hose Length | 100 ft |
| Hose Application | Furnace Door |
| Pounds per Foot | 0.73 lb |
| Weight | 0.75 LB |
| EAN or UPC | 37256127465 |

