- 5VX Cross Section
- 75 in Outside Length
- Cogged
- 9.92 in Cross Section Width
- 16 Ribs
| No. of Ribs | 16 |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Outside Length | 75 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | 5VX |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Weight | 14.945 LB |

