Skip to content Skip to navigation menu
Curved Diagonal Cutting Pliers

447

Curved Diagonal Cutting Pliers
Item #111193258
  • Diagonal Cutting Pliers
  • 7 3/4 Inch
  • Angled Head
  • Cross Hatching Jaw
Curved Diagonal Cutting Pliers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Diagonal Cutting Pliers
  • 7 3/4 Inch
  • Angled Head
  • Cross Hatching Jaw

description

  • GEARWRENCH offers a broad range of snap and retaining ring pliers in the most common tip sizes. These pliers come in external, internal and convertible styles, with either fixed or replaceable tips, to meet the varied needs of professional mechanics and industrial technicians. Forge Ahead with the reliable strength of GEARWRENCH tools.

features

  • CHANNELLOCK BLUE® grips for comfort
  • Uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
  • Curved diagonal
  • Made in the USA
  • High leverage
  • Laser heat-treated cutting edges last longer
Overall Length 7.75 in
Weight 0.7 LB
EAN or UPC 25582137975
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison