Skip to content Skip to navigation menu
Channellock140-338-BULK

140-338-BULK

Cutting Pliers-Lap Joint
Item #101672043
  • Lap Joint Pliers
  • 8 in Length
  • Straight Cutting Direction
Channellock140-338-BULK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Lap Joint Pliers
  • 8 in Length
  • Straight Cutting Direction

features

  • High leverage
  • Lap joint diagonal
  • Laser heat-treated cutting edges last longer
  • Only CHANNELLOCK® uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
  • CHANNELLOCK® uses high carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE® grips for comfort
Overall Length 8 in
Plier Type Cutter
Weight 0.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison