Skip to content Skip to navigation menu
Vacuum Grip-On Discs

05539520315

Vacuum Grip-On Discs
Item #101781350
  • 6" x 6 Hole Vacuum CP5721, Aluminum Oxide Dri-Lube Resin Paper Vacuum Grip-On Disc
Vacuum Grip-On Discs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" x 6 Hole Vacuum CP5721, Aluminum Oxide Dri-Lube Resin Paper Vacuum Grip-On Disc

applications

  • Ideal for sanding paints, primers, plastics and fibreglass

features

  • P-graded aluminum oxide abrasive
  • Superior bond system
  • B weight paper backing
  • Hook and loop fastening system
  • Special undyed stearate oversize
  • Vacuum holes
Material Aluminum Oxide
Type Coated
Adhesive Backing B 0912 DO
Grit P80
Dia. 5 in
Center Hole None
Weight 0.01 LB
EAN or UPC 55395203154
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison