- Aluminum Oxide Abrasive
- 4 1/2" x 3" x 2 in
- A/O 320 Grit
| Material | Aluminum Oxide Abrasive |
| Grit | A/O 320 |
| Size (text) | 4 1/2 in x 3 in x 2 in |
| Weight | 1.3 LB |
| EAN or UPC | 55395090235 |
| Material | Aluminum Oxide Abrasive |
| Grit | A/O 320 |
| Size (text) | 4 1/2 in x 3 in x 2 in |
| Weight | 1.3 LB |
| EAN or UPC | 55395090235 |