
Bunting Bearings, LLC
TT150202
SAE841 Standard Thrust Washer 1 x 1 - 1/2 x 1/16
Item #101832898


-
Eco-Friendly
- 1" ID x 1 1/2" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
Thickness | 0.0625 in |
Material | Bronze – Oil Impregnated (SAE 841) |
I.D. | 1 in |
Inch/Metric | Inch |
O.D. | 1.5 in |
Weight | 0.015 LB |
EAN or UPC | 717905123849 |
-
Eco-Friendly
