Bunting Oil-Filled P/M Bronze Bearings Stock Bearings Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze. Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances. After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation. Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10 °F to 220 °F. Consult Bunting if application requires higher temperatures or other specific operating conditions.
I.D.
1 in
O.D.
1.5 in
Inch/Metric
Inch
Thickness Tolerance
+/-0.005 in
Temperature Range [Min]
10 °F
Actual I.D. [Max]
1.0070 in
Thickness
0.0625 in
Temperature Range [Max]
220 °F
Actual O.D. [Min]
1.4990 in
Material
Powdered Metal SAE 841 Bronze
Actual O.D. [Max]
1.5090 in
Weight
0.015 LB
EAN or UPC
717905138614
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back