Bunting Bearings, LLC
B954C028034-13
C95400 Cast Aluminum Bronze Cored Bar
Item #101779380
-
Eco-Friendly
- 3 1/2" x 4 1/4" x 13" Long Cored Bar
- Aluminum Bronze (C95400)
| I.D. | 3 1/2 in |
| O.D. | 4.25 in |
| Material | Aluminum Bronze (C95400) |
| Bar Stock Length | 13 in |
| Weight | 20.5 LB |
| EAN or UPC | 717905024450 |
-
Eco-Friendly

