
- Solid Bar
- 6" OD
- Bronze - C93200 (SAE 660)
- 13" Long
O.D. | 6 in |
Material | Bronze – C93200 (SAE 660) |
Bar Stock Length | 13 in |
Weight | 123.5 LB |
EAN or UPC | 717905057786 |
-
Eco-Friendly

O.D. | 6 in |
Material | Bronze – C93200 (SAE 660) |
Bar Stock Length | 13 in |
Weight | 123.5 LB |
EAN or UPC | 717905057786 |