Bunting Oil-Filled P/M Bronze Bearings Stock Bearings Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze. Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances. After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation. Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10 °F to 220 °F. Consult Bunting if application requires higher temperatures or other specific operating conditions.
Temperature Range [Min]
10 °F
Actual I.D. [Max]
0.7520 in
Material
Bronze – Oil Impregnated (SAE 841)
Actual O.D. [Min]
1.0015 in
Has Flange
No
Inch/Metric
Inch
Length
1 1/4 in
I.D.
3/4 in
Actual O.D. [Max]
1.0025 in
Length Tolerance
+/- 0.005 in
O.D.
1 in
Temperature Range [Max]
220 °F
Actual I.D. [Min]
0.7510 in
Groove Type
No Groove
Bore Type
Round Bore
Weight
0.1 LB
EAN or UPC
717905004278
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back