Bradford
B2P-G300
Sanitary Threaded Bevel Seat x Plain Bevel Seat w/Hex Nut 45° Elbow
Item #103300674
applications
- Food
- Dairy
- Beverage
features
- Material: CF8 (304) stainless steel
compliances
- 0
| Weight | 3.525 LB |
