- 3" Clamp x 3" Plain Bevel Seat Adapter w/ Hex Nut
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 3 in |
| End Size | 3 Tube, 3 Bevel(f) |
| Bevel | 3 Bevel(f) |
| Length | 3 3/4 in |
| Material | 316L Stainless Steel |
| Weight | 2.0 LB |

