Skip to content Skip to navigation menu
Behringer Corp.SH84500PP_CLAMP, 4" PIPE WLD MNT SGL HVY

SH84500PP_CLAMP, 4" PIPE WLD MNT SGL HVY

MADE TO ORDER - CALL FOR PRICE, 4P COMPLETE CLAMP HEAVY
Item #101225623
  • Heavy Series Pipe Clamp for 4 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware
Behringer Corp.SH84500PP_CLAMP, 4" PIPE WLD MNT SGL HVY
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy Series Pipe Clamp for 4 in Pipe
  • Polypropylene Insert Material
  • Electro-Zinc Plated Steel Hardware

description

  • Pipe clamp assemblies are quality-built supporting systems with unlimited applications in offshore installations, off-highway equipment, marine hydraulics, ship building, mining, steel mills, foundries and any industrial application requiring that pipes be rigidly supported.All clamps can be easily secured and are virtually maintenance-free.A clamp assembly consists of a weld plate, two identical clamp halves, a cover plate or washers and two hex-head bolts.

features

  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • Non-toxic: Will not cause adverse health effects
Pressure 6000 psi
Pipe Size 4 in
Group H8
Insert Material Polypropylene
Series Heavy Series
Hardware Material Zinc-Plated Carbon Steel
Length 8 1/16 in
Temperature Range [Max] 212 °F
Temperature Range [Min] -22 °F
Clamping Dia. 4.5 in
Weight 11.88 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison