Skip to content Skip to navigation menu
SAE Chrome Adjustable Wrench

BAH9071RCUS

SAE Chrome Adjustable Wrench
Item #113865906
  • Ergo Type
  • 8 in Length
SAE Chrome Adjustable Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ergo Type
  • 8 in Length

features

  • >Measurement scale on head conveniently shows fastener size
  • Precision hardened and anti-corrosion treated
  • Ideal for plumbers, electricians, and maintenance workers
  • Slim head with tapered jaws combine easy accessibility with extra turning strength
  • True ergo® design, with thermoplastic handle and larger grip width
Inch/Metric Inch
Finish Chrome
Weight 0.64 LB
EAN or UPC 7314150102587
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison