- Ergo, Big Mouth Type
- 6 in Length
features
- >Thin Jaw Wide Mouth - 45% wider opening and 45% thinner jaw
- Extra-wide opening jaws with shorter handle for maximum access in confined areas
- Ideal for plumbers, electricians, and maintenance workers
- Slim head with tapered jaws combine easy accessibility with extra turning strength
- Perfect for working under the sink, within enclosures, or anywhere that a short handle is needed
- True ergo® design, with thermoplastic handle and larger grip width
| Inch/Metric | Inch |
| Finish | Black Phosphate |
| Weight | 0.47 LB |
| EAN or UPC | 7314150116584 |

