Skip to content Skip to navigation menu
Bahco / JH WilliamsBAH8150-1/2V

BAH8150-1/2V

1000V 1/2 DRIVE RATCHET
Item #113870009
  • 1000V 1/2 DRIVE RATCHET
Bahco / JH WilliamsBAH8150-1/2V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1000V 1/2 DRIVE RATCHET

features

  • >28 teeth ratchet to operate at a 13° angle
  • One of the buttons is a lever to change the ratcheting direction
  • the other is a push button to lock or release the socket to the male square drive
  • 3 layer coating insulation with different colors plus a 4th one in black to further protect handle edges. Red: safety. Orange: danger. Yellow: high danger
  • Static and endurance tests with 50000 cycles. Complies with the ISO standards
Weight 1.79 LB
EAN or UPC 7314150121601
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison