Skip to content Skip to navigation menu
Bahco / JH WilliamsBAH6MV-10

BAH6MV-10

1000V OPEN END WRENCH 10MM
Item #113870074
  • 1000V OPEN END WRENCH 10MM
Bahco / JH WilliamsBAH6MV-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1000V OPEN END WRENCH 10MM

features

  • >3 layer coating insulation with different colors plus a 4th one in black to further protect handle edges on spanners from 11/16" to 11/4"
  • Red: safety. Yellow: danger. . Red: safety. Orange: danger. Yellow: high danger. Material: Chrome-Vanadium steel. Opening tolerance according to ISO 691
  • 2 layer coating insulation with different colors plus a 3rd one in black to further protect handle edges on spanners from 5/16" to 5/8".
Weight 0.1 LB
EAN or UPC 7314150120871
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison