Skip to content Skip to navigation menu
Bahco / JH WilliamsBAH650

BAH650

CARBIDE, ERGO, 2" DOUBLE
Item #113872411
  • CARBIDE, ERGO, 2" DOUBLE
Bahco / JH WilliamsBAH650
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CARBIDE, ERGO, 2" DOUBLE

features

  • >Blades stays sharp up to 50 times longer than conventional steel blades
  • The heavy-duty scraper head for models 650 and 665 is designed for wide material removal when extra strength is required
  • Scrapers for use on all kinds of surfaces for removal of paint, glue, varnish, rust, gaskets, chalk, grout, mortar, etc
  • 625 Scraper comes with convenient plastic holder
  • Scraper 665 comes with large plastic knob for two-handed operation for heavy-duty use
  • Four interchangeable carbide blades for precision work are available for different surface applications
Weight 0.4 LB
EAN or UPC 7311518221591
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison