Skip to content Skip to navigation menu
Bahco / JH WilliamsBAH625

BAH625

CARBIDE, ERGO, 1" TRIPLE,
Item #113872455
  • CARBIDE, ERGO, 1" TRIPLE,
Bahco / JH WilliamsBAH625
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CARBIDE, ERGO, 1" TRIPLE,

features

  • >Four interchangeable carbide blades for precision work are available for different surface applications
  • Two-component handle provides better grip and comfort during use
  • Blades stays sharp up to 50 times longer than conventional steel blades
  • 625 Scraper comes with convenient plastic holder
  • The heavy duty scraper head for models 650 and 665 is designed for wide material removal when extra strength is required
  • Scraper 665 comes with large plastic knob for two-handed operation for heavy duty use
  • Scrapers for use on all kinds of surfaces for removal of paint, glue, varnish, rust, gaskets, chalk, grout, mortar, etc
Weight 0.33 LB
EAN or UPC 7311518221614
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison