Skip to content Skip to navigation menu
Carbide Tipped Hole Saw

BAH3832-92

Carbide Tipped Hole Saw
Item #113871897
  • 3 5/8 in Diameter
  • Carbide Tipped Material
Carbide Tipped Hole Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 5/8 in Diameter
  • Carbide Tipped Material

features

  • >BAHCO® carbide holesaws are designed to quickly and cleanly cut precise holes in ceramics, bricks, slate, laminate, fiberglass and hardwood
  • With 4 precision ground carbide tips per inch — fusion-welded to an alloy steel back — these holesaws provide an impressive combination of strength, cutting power and durability
  • Equipped with vertical slots for easy core removal, carbide-tipped holesaws are available in diameters from 9/10" to 6"
  • cutting depth for all holesaws is 1-1/2"
Material Carbide Tipped
Weight 0.83 LB
EAN or UPC 7311518558505
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison